
Set of Two Gold Cast Iron Handmade Vanity Trays With Handles
Mfr # 625656
Zoro # G522364717
product price: $98.79
/ea
Free Shipping & Returns
Key Features
Height
1.4 in
Depth
8.13 in
Width
17.75 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625656
Zoro #
G522364717
UPC #
-
Country of Origin
China
Dimensions
Height
1.4 in
Depth
8.13 in
Width
17.75 in
Details
Item
Tray
Assembly Required
No Assembly Needed
Application Type
Yes
Description
This set of two gold cast iron handmade vanity trays with handles is beautiful enough to be left out on the counter or shelf when not in use. Each includes handles on either side for easy transport and convenience. The raised edges help to keep everything in its place and the rustic gold hammered finish gives these trays a vintage antique vibe. Intended for decorative, non-food use only, it's the perfect decorative accent piece. Each set comes with two pieces that can be used separately or together. 1.375-inch h x 17.75-inch w x 8.125-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.