Set of Two Gold Distressed Geometric Metal Tabletop Hurricane Candle Holders, 2PK
- Mfr # 608530
- Zoro # G522882006
product price:Â
$
115.99
/pk of 2, $58.00/ea
Free Shipping & Returns
Key Features
Color
Gold
Length
13.98 in
Width
9.06 in
Material
Metal
Finish
Does Not Apply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 608530
- Zoro #
- G522882006
- UPC #
- -
- Country of Origin
- India
- Item
- Candle Holders
- Color
- Gold
- Material
- Metal
- Finish
- Does Not Apply
- Holder Type
- Hurricane
- Placement Type
- Tabletop
- Pattern
- Geometric
- Construction Method
- Handmade
- Commercial Use
- No
- Style
- Modern
- Assembly Required
- No
- Shape
- 4" Wide Pillar
- Pieces per Set
- 2
- Capacity
- 1
- Intended Room
- Living Room
- Finish Style
- Distressed Metal
Dimensions
- Length
- 13.98 in
- Width
- 9.06 in
- Primary Item Height
- 1.75 in
- Overall Depth
- 9.06 in
Description
This set of two gold distressed geometric metal tabletop hurricane candle holders is perfect for creating an elegant atmosphere on your tabletop or mantel. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. With our without candles. 13.98-inch h x 9.06-inch w x 9.06-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.