
Set of Two Gold Glass And Steel Round Sled Nested Coffee Tables (Discontinued)
- Mfr # 520914
- Zoro # G622352010
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520914
Zoro #
G622352010
UPC #
-
Country of Origin
China
Dimensions
Depth
36 in
Height
18 in
Width
36 in
Details
Tabletop Color
Coffee/Gold
Item
Coffee Table
Application Type
No
Assembly Required
Full Assembly Needed
Description
Show off your exquisite taste with this set of two gold glass and steel round sled nested coffee tables. The nesting feature is a great space saver for when not in use. A solid gold steel frame is finished off with a matching gold glass top, giving this table a chic monotone look. This round table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18-inch h x 36-inch w x 36-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.