
Set of Two Gold Hammered Metal Boat Shaped Decorative Bowls, 2PK
Mfr # 392172
Zoro # G822883406
product price:Â $229.99
/pk 2, $115.00/ea
Free Shipping & Returns
Key Features
Finish
Gold
Material
Metal
Plays Music
No
Width
11.81 in
Construction Method
Machine-Made
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392172
Zoro #
G822883406
UPC #
-
Country of Origin
India
Dimensions
Width
11.81 in
Length
5.12 in
Depth
28.74 in
Details
Finish
Gold
Material
Metal
Plays Music
No
Construction Method
Machine-Made
Item
Sculptures
Subject
No Subject
Commercial Use
No
Assembly Required
No
Pieces per Set
2
Color
Gold
LED Lighting
No
Design Motif
Not an animal
Occasion
No Holiday
Nature Motif
No Nature
Hand Painted
No
Sculpture Type
Decorative Bowl
Description
Unique and decorative, this set of two gold hammered metal boat shaped decorative bowls will leave a lasting impression. Showcasing an innovative design, these pieces effortlessly blend modern rustic style with artistic flair. Each bowl features a hammered and distressed metal finish that adds character and depth to any space. Perfect for showcasing floral arrangements or as standalone art, these decorative bowls serve both form and function, making them an ideal choice for contemporary home decor. 5.12-inch h x 11.81-inch w x 28.74-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.