
Set of Two Gold Heavy Duty Plastic Outdoor Stacking Accent Chairs, 2PK
Mfr # 565231
Zoro # G322832461
product price: $257.99
/pk 2, $129.00/ea
Free Shipping & Returns
Key Features
Canopy Included
No
Assembly
Full Assembly Needed
UV Protective Finish
No
Chair Height
32.3 in
Chair Frame Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565231
Zoro #
G322832461
UPC #
-
Country of Origin
Mexico
Dimensions
Chair Height
32.3 in
Chair Width
22.4 in
Chair Depth
19.8 in
Details
Canopy Included
No
Assembly
Full Assembly Needed
UV Protective Finish
No
Chair Frame Color
Gold
Item
Outdoor Chairs
Modular
No
Cushions Included
No
Chair Frame Material
Polypropylene
Chair Weight Capacity
250 lb
Product Type
Does Not Apply
Outdoor Chair Type
Accent Chair
Number of Chairs Included
2
Includes
Two Chairs
Commercial Use
Yes
Description
Escape the ordinary and embrace the extraordinary with the extraordinary set of two gold heavy duty plastic outdoor stacking accent chairs, providing a haven of comfort and charm for your outdoor retreat. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. An armless design gives this chair a modern vibe. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 32.30-inch h x 22.40-inch w x 19.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.