Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Gold Iron Decorative Spiky Sphere Tabletop Sculptures, 2PK

  • Mfr # 568886

  • Zoro # G522884031


product price: $47.99
/pk 2, $24.00/ea

Key Features

Subject
No Subject
Material
Iron
Pieces per Set
2
Plays Music
No
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568886
Zoro #
G522884031
UPC #
-
Country of Origin
India

Dimensions

Width
4 in
Length
4 in
Depth
4 in

Details

Subject
No Subject
Material
Iron
Pieces per Set
2
Plays Music
No
Item
Sculptures
Shape
Round
LED Lighting
No
Hand Painted
No
Nature Motif
No Nature
Design Motif
Not an animal
Commercial Use
Yes
Assembly Required
No
Construction Method
Hand Finished
Sculpture Type
Decorative Spiky Sphere
Color
Gold
Occasion
No Holiday

Description

Bring some sizzle to your space with this eye-catching set of two gold iron decorative spiky sphere tabletop sculpture. Hand-finished to perfection, this modern piece exudes style and elegance. Crafted from high-grade iron, the sculpture features a contemporary design that will elevate any room. With its sleek gold color, this decorative piece is a must-have for those who appreciate fine craftsmanship and unique decor. A sophisticated addition to your home, this sculpture is sure to spark conversation and admiration. 4-inch H x 4-inch W x 4-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.