Shop HOMEROOTS
See all product information
Create Account
Set of Two Gold Ivory And Pearl Faux Crystal And Metal Decorative Orbs, 2PK
- Mfr # 659492
- Zoro # G822885035
product price:Â
$
34.15
/pk of 2, $17.08/ea
Key Features
Hand Painted
No
LED Lighting
No
Depth
3 in
Construction Method
Handmade
Pieces per Set
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 659492
- Zoro #
- G822885035
- UPC #
- -
- Country of Origin
- India
- Hand Painted
- No
- LED Lighting
- No
- Construction Method
- Handmade
- Pieces per Set
- 2
- Plays Music
- No
- Shape
- Novelty
- Color
- Gold, Ivory, Pearl
- Item
- Sculptures
- Material
- Faux Crystal, Metal
- Commercial Use
- Yes
- Occasion
- No Holiday
- Finish
- Gold
- Assembly Required
- No
- Sculpture Type
- Decorative Orb
- Subject
- Geometric & Shapes
Dimensions
- Depth
- 3 in
- Length
- 3 in
- Width
- 3 in
Description
Bring some sizzle to your space with this eye-catching set of two gold ivory and pearl faux crystal and metal decorative orbs. Hand-crafted with care, each piece showcases a stunning circular design adorned with faux crystals and pearls that adds a modern touch to any decor. The handmade quality ensures that every orb is unique, making them a special addition to your collection. Perfect for accentuating shelves, tables, or mantels, these geometric shapes bring sophistication and elegance to any room, transforming your space into a stylish haven. 3.00-inch h x 3.00-inch w x 3.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.