Set of Two Gold Metal Geo Arch Decorative Bookends, 2PK

  • Mfr # 608681

  • Zoro # G322884477


product price:  $68.39
/pk 2, $34.20/ea

Key Features

Hand Painted
No
Finish
Does Not Apply
Pieces per Set
2
Construction Method
Handmade
Depth
4.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608681
Zoro #
G322884477
UPC #
-
Country of Origin
China

Dimensions

Depth
4.72 in
Length
5.91 in
Width
5.91 in

Details

Hand Painted
No
Finish
Does Not Apply
Pieces per Set
2
Construction Method
Handmade
Occasion
No Holiday
Material
Metal
Plays Music
No
Item
Sculptures
Assembly Required
No
LED Lighting
No
Commercial Use
No
Subject
Books and media
Color
Gold
Sculpture Type
Decorative Bookends

Description

Unique and decorative, this set of two gold metal geo arch decorative bookends will leave a lasting impression. Crafted with care, these handmade bookends showcase an intriguing geometric design that complements any bookshelf or media display. The striking gold metallic finish adds a touch of elegance, enhancing your home decor. Perfectly suited for avid readers and media enthusiasts, this set not only serves a functional purpose but also acts as an eye-catching sculpture, making it a delightful focal point in any room. 5.91-inch h x 5.91-inch w x 4.72-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.