
Set of Two Gold Round Ornate Framed Accent Mirrors, 2PK
Mfr # 399118
Zoro # G422892570
product price: $33.99
/pk 2, $17.00/eaKey Features
Set
Yes
Commercial Use
Yes
Framed
Yes
Material
Metal
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
399118
Zoro #
G422892570
UPC #
-
Country of Origin
China
Dimensions
Height
19.5 in
Depth
3.5 in
Size
One Size
Width
19.5 in
Details
Set
Yes
Item
Mirrors
Commercial Use
Yes
Framed
Yes
Material
Metal
Shape
Round
Assembly Required
No Assembly Needed
Orientation
Horizontal and Vertical
Mount Type
Wall Mounted
Mirror Type
Accent
Defogging
No
Frame Design
Ornate
Lighted
No
Pieces Included
2
Color
Gold
Description
Beautify your space with this set of two gold round ornate framed accent mirrors. This unique set can be used as decorative vanity trays or display piece, but can also hang on the wall to create a stylish statement. With an ornate edge that resembles a crown and a distressed finish, these mirrors feature a truly unique and head turning design. Get creative and elevate your space with this decorative mirrored set. 19.50-inch h x 19.50-inch w x 3.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.