Set of Two Gold Wood And Shagreen Box With Lid, 2PK

  • Mfr # 489355

  • Zoro # G322910091


product price: $102.99
/pk 2, $51.50/ea
Free Shipping & Returns

Key Features

Assembly
No Assembly Needed
Weight Capacity
10.623366 lb
Handles Included
No
Lid Included
Yes
Clothing Rod Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489355
Zoro #
G322910091
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6.75 in
Overall Depth
6.75 in
Overall Length
11.75 in

Details

Assembly
No Assembly Needed
Weight Capacity
10.623366 lb
Handles Included
No
Lid Included
Yes
Item
Organizers
Clothing Rod Included
No
Shelves Included
No
Includes
2 Pieces; Large Box 6.5 x 12 x 6.75, Small Box 5 x 9.5 x 5 in
Shape
Rectangle
Features
Nesting
Style
Transitional
Color
Gold
Doors Included
No
Holiday / Occasion
No Holiday
Frame Material
Manufactured Wood, Shagreen
Type
Box
Commercial Use
Yes
Drawers
No

Description

Set of two gold wood and shagreen box with lid is a stylish solution for your organization needs. This set includes a large box measuring 12-inch x 6.75-inch x 6.5-inch and a smaller box at 9.5-inch x 5-inch x 5-inch, providing ample space for storing various items. Crafted from manufactured wood and shagreen, these boxes offer a luxurious touch to any space. Their transitional style effortlessly blends with diverse decor themes, making them versatile additions to your home. The elegant gold color adds a sophisticated flair that elevates your storage experience. Perfect for keeping your essentials organized, these rectangular boxes combine functionality with aesthetics seamlessly. 6.75-inch h x 11.75-inch w x 6.75-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.