Set Of Two Golden Green Branches Gold Framed Wall Art, 2PK

  • Mfr # 649151

  • Zoro # G122893112


product price:  $354.99
/pk 2, $177.50/ea
Free Shipping & Returns

Key Features

Material
Paper
Width
20 in
Commercial Use
Yes
Primary Art Material
Paper
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
649151
Zoro #
G122893112
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Depth
2 in
Length
32 in

Details

Material
Paper
Commercial Use
Yes
Primary Art Material
Paper
Number of Pieces Included
2
Subject
Plants & Flowers
Assembly Required
No Assembly Needed
Subject Pattern
Other Plants and Flower
Finish
Gold
Wall Mounting Hardware Included
Yes
Shape
Rectangle
Set Type
Wall Art Set
Color
Green
LED/Illuminated
No
Item
Wall Art

Description

The set of two golden green branches gold framed wall art is the perfect decorative accessory for your home. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 32.00-inch h x 20.00-inch w x 2.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.