
Set Of Two Gone Fishing 2 Black Framed Print Wall Art, 2PK
Mfr # 406208
Zoro # G822889378
product price:Â $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Subject
Animals
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Subject Pattern
Bear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406208
Zoro #
G822889378
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Length
15 in
Depth
1 in
Details
LED/Illuminated
No
Subject
Animals
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Subject Pattern
Bear
Art Type
Print
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Item
Wall Art
Color
Red, Orange, Cream
Shape
Rectangle
Primary Art Material
Paper
Material
Wood Paper
Description
The set of two gone fishing 2 black framed print wall art is the perfect decorative accessory for your home. Update your walls with this woodland animal decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.