
Set Of Two Good Tidings and Joy White Framed Print Wall Art, 2PK
Mfr # 408199
Zoro # G222895566
product price:Â $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
Art Type
Print
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Primary Art Material
Wood
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
408199
Zoro #
G222895566
UPC #
-
Country of Origin
United States
Dimensions
Width
31 in
Length
19 in
Depth
1 in
Details
Art Type
Print
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Primary Art Material
Wood
Assembly Required
No Assembly Needed
Color
White, Blue
Material
Wood Print
Wall Mounting Hardware Included
No
Shape
Rectangle
Number of Pieces Included
2
Subject
Religious Quotes and Sayings
Item
Wall Art
Description
Bring some sizzle to your space with this eye-catching set of two good tidings and joy white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.