Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Gray and Black Adjustable Height Swivel Rolling Executive Office Chairs

  • Mfr # 638360

  • Zoro # G022351200


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Height
38 in
Color
Gray Black
Assembly Required
Partial Assembly Needed
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638360
Zoro #
G022351200
UPC #
-
Country of Origin
China

Dimensions

Height
38 in
Depth
18 in
Width
28 in

Details

Item
Office Chair
Application Type
Yes
Color
Gray Black
Assembly Required
Partial Assembly Needed

Description

Sit in the lap of luxury with this set of two gray and black adjustable height swivel rolling executive office chair. Features soft and durable faux leather and an ergonomic design that gives you strong low back support.
This chair features a stainless steel frame to provide sturdiness when the chair is in use. This design is height-adjustable to personally tailor your space. Furnish you office or home office in comfort and style with this high quality office chair. 38.00-inch h x 28.00-inch w x 18.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.