Shop HOMEROOTS
See all product information
Create Account
Set of Two Gray and Black Faux Leather and Wood Dining Side Chairs, 2PK
Mfr # 716278
Zoro # G622811692
product price:Â $379.99
/pk 2, $190.00/ea
Free Shipping & Returns
Key Features
Material
Faux Leather
Color
Ash Gray
Width (In.)
21
Depth (In.)
24.4
Height (In.)
33.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716278
- Zoro #
- G622811692
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 21
- Depth (In.)
- 24.4
- Height (In.)
- 33.3
Details
- Material
- Faux Leather
- Color
- Ash Gray
- Finish
- Matte
- Wheels Included
- No
- Leg Color
- Black
- Arms
- No
- Capacity
- 250 lb
- Stackable
- No
- Seat Material
- Upholstery
- Set
- Yes
- Upholstered
- Yes
- Dining Chair Type
- Side Chair
- Seat Color
- Gray
- Upholstery Color
- Gray
- Seating Frame Material
- Manufactured Wood
- Purposeful Distressing Type
- No Distressing
- Leg Material
- Metal
- Back Style
- Solid Back
- Natural Variation Type
- No Natural Variation
- Number of Chairs Included
- 2
Description
Make your dining room stand out with the set of two gray and black faux leather and wood dining side chairs. These stylish armless chairs can easily fit around the table, but can also be used as an accent in living room, office, or bedroom. A solid and supportive full back, with channel gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 33.30-inch h x 21.00-inch w x 24.40-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.