Set of Two Gray and Black Upholstered Fabric Dining Arm Chairs

  • Mfr # 544262

  • Zoro # G622361975


product price: $766.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
22.05 in
Color
Gray Black
Depth (In.)
22.05 in
Application Type
Yes
Height (In.)
29.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544262
Zoro #
G622361975
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
22.05 in
Depth (In.)
22.05 in
Height (In.)
29.34 in

Details

Color
Gray Black
Application Type
Yes
Item
Dining Chair
Assembly Required
Partial Assembly Needed

Description

Out with the old and in with the new, this set of two gray and black upholstered fabric dining arm chairs can perfectly suit any dining table. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 29.34-inch h x 22.05-inch w x 22.05-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.