Set of Two Gray and Black Upholstered Faux Leather Dining Side Chairs

  • Mfr # 535193

  • Zoro # G722363008


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
16.9 in
Color
Gray Black
Application Type
Yes
Assembly Required
Partial Assembly Needed
Height (In.)
33.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
535193
Zoro #
G722363008
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
16.9 in
Height (In.)
33.6 in
Width (In.)
20.8 in

Details

Item
Dining Chair
Color
Gray Black
Application Type
Yes
Assembly Required
Partial Assembly Needed

Description

Make your dining experience the best with this set of two gray and black upholstered faux leather dining side chairs. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 33.6-inch h x 20.8-inch w x 16.9-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.