
Set of Two Gray and Black Upholstered Faux Leather Dining Side Chairs
Mfr # 535352
Zoro # G622368387
product price:Â $361.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
20.1 in
Height (In.)
25.6 in
Color
Gray Black
Application Type
Yes
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535352
Zoro #
G622368387
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
20.1 in
Height (In.)
25.6 in
Width (In.)
20.1 in
Details
Color
Gray Black
Application Type
Yes
Item
Dining Chair
Assembly Required
Partial Assembly Needed
Description
This set of two gray and black upholstered faux leather dining side chairs is not only good looking, but it also provides long lasting support. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with solid back, this chair not only looks good but is comfortable. Multiple units can be stacked on top of one another for storing when not in use. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 25.6-inch h x 20.1-inch w x 20.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.