Set of Two Gray and Black Upholstered Faux Leather Open Back Dining Side Chairs

  • Mfr # 555809

  • Zoro # G622370168


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
24 in
Width (In.)
20 in
Assembly Required
Full Assembly Needed
Color
Gray Black
Height (In.)
30.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555809
Zoro #
G622370168
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
24 in
Width (In.)
20 in
Height (In.)
30.3 in

Details

Assembly Required
Full Assembly Needed
Color
Gray Black
Application Type
Yes
Item
Dining Chair

Description

Make your dining experience the best with this set of two gray and black upholstered faux leather open back dining side chairs. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with open back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30.3-inch h x 20-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.