
Set of Two Gray And Black Upholstered Polyester Open Back Dining Side Chairs
Mfr # 569415
Zoro # G322356257
product price: $1,063.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Depth (In.)
22 in
Height (In.)
31 in
Width (In.)
17.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569415
Zoro #
G322356257
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
22 in
Height (In.)
31 in
Width (In.)
17.5 in
Details
Commercial Use
No
Item
Dining Chair
Color
Black
Assembly Required
No Assembly Needed
Description
Out with the old and in with the new, this set of two gray and black upholstered polyester open back dining side chairs can perfectly suit any dining table. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with open back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 31-inch H x 17.5-inch W x 22-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.