
Set of Two Gray And Gold Upholstered Polyester Open Back Dining Side Chairs
Mfr # 569413
Zoro # G222364956
product price: $1,367.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
30.5 in
Commercial Use
No
Width (In.)
23.5 in
Color
Gold
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569413
Zoro #
G222364956
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
30.5 in
Width (In.)
23.5 in
Depth (In.)
20.5 in
Details
Commercial Use
No
Item
Dining Chair
Color
Gold
Assembly Required
No Assembly Needed
Description
This set of two gray and gold upholstered polyester open back dining side chairs is not only good looking, but it also provides long lasting support. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The open back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30.5-inch H x 23.5-inch W x 20.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.