
Set of Two Gray and Ivory Floral Cotton Throw Pillows With Fringe, 2PK
Mfr # 554577
Zoro # G122810447
product price:Â $54.65
/pk 2, $27.33/eaKey Features
Closure Type
Zipper
Fill Material
Unavailable
Type
Pillow Cover and Insert
Width
18 in
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554577
Zoro #
G122810447
UPC #
-
Country of Origin
India
Dimensions
Width
18 in
Length
18 in
Size
18 x 18 in
Depth
4 in
Details
Item
Accent Throw Pillow
Closure Type
Zipper
Fill Material
Unavailable
Type
Pillow Cover and Insert
Style
Modern
Color
Gray, Ivory
Assembly Required
No Assembly Needed
Material
Cotton
Pattern
Floral
Residential/Commerical
Residential
Reversible
No
Description
This set of two gray floral cotton throw pillows with fringe will add a beautiful decorative accent to your decor. These gray hued pillows represent quality construction, expertly made from durable cotton that is not only long lasting but super soft to the touch as well. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 18-inch H x 18-inch W x 4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.