Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Gray and Oak Upholstered Chenille And Solid Wood Dining Side Chairs, 2PK

  • Mfr # 573419

  • Zoro # G022811681


product price: $1,359.99
/pk 2, $680.00/ea
Free Shipping & Returns

Key Features

Seat Material
Upholstery
Leg Material
Solid Wood
Wheels Included
No
Material
Chenille
Upholstery Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573419
Zoro #
G022811681
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
44 in
Depth (In.)
26 in
Width (In.)
24 in

Details

Seat Material
Upholstery
Leg Material
Solid Wood
Wheels Included
No
Material
Chenille
Upholstery Color
Tan
Back Style
Solid Back
Leg Color
Oak
Set
Yes
Seating Frame Material
Solid and Manufactured Wood
Upholstered
Yes
Color
Gray, Oak
Stackable
No
Natural Variation Type
No Natural Variation
Dining Chair Type
Side Chair
Arms
No
Capacity
220 lb
Purposeful Distressing Type
No Distressing
Finish
Antique
Number of Chairs Included
2
Seat Color
Gray

Description

Bring this comfortable set of two gray and oak upholstered chenille and solid wood dining side chairs to your table to enjoy long lasting quality time with your family and friends. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back, this chair not only looks good but is comfortable. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 44.00-inch h x 24.00-inch w x 26.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.