Set of Two Gray And Silver Aluminum Decorative Bowls, 2PK

  • Mfr # 574055

  • Zoro # G922884129


product price:  $377.99
/pk 2, $189.00/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Construction Method
Machine-Made
Nature Motif
No Nature
Assembly Required
No
Pieces per Set
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574055
Zoro #
G922884129
UPC #
-
Country of Origin
India

Dimensions

Depth
13 in
Length
11 in
Width
16 in

Details

Material
Aluminum
Construction Method
Machine-Made
Nature Motif
No Nature
Assembly Required
No
Pieces per Set
2
Hand Painted
No
Design Motif
Not an animal
Finish
Nickel
LED Lighting
No
Power Source
No Power Source Required / Manual
Commercial Use
No
Color
Gray, Silver
Plays Music
No
Item
Sculptures
Subject
No Subject
Shape
Novelty
Sculpture Type
Decorative Bowl
Occasion
No Holiday

Description

Bring some designer style to your space with this eye-catching set of two gray and silver aluminum decorative bowls. This set of two sculptural bowls is made from high grade aluminum and features an organic style raw edge. This modern pair is a perfect decorative addition for anyone who loves a stylish look and feel. 11-inch h x 16-inch w x 13-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.