Set of Two Gray and Silver Upholstered Faux Leather Dining Side Chairs, 2PK

  • Mfr # 553877

  • Zoro # G522811617


product price: $419.99
/pk 2, $210.00/ea
Free Shipping & Returns

Key Features

Wheels Included
No
Width (In.)
17 in
Capacity
200 lb
Material
Faux Leather
Number of Chairs Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
553877
Zoro #
G522811617
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
17 in
Height (In.)
36 in
Depth (In.)
25 in

Details

Wheels Included
No
Capacity
200 lb
Material
Faux Leather
Number of Chairs Included
2
Dining Chair Type
Side Chair
Color
Gray
Upholstery Color
Gray
Seating Frame Material
Metal
Set
Yes
Purposeful Distressing Type
No Distressing
Back Style
Solid Back
Leg Material
Metal
Seat Material
Chrome
Stackable
No
Finish
Chrome
Leg Color
Silver
Natural Variation Type
No Natural Variation
Upholstered
Yes
Arms
No
Seat Color
Gray

Description

Out with the old and in with the new, this set of two gray and silver upholstered faux leather dining side chairs can perfectly suit any dining table. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent in living room, bedroom, office, or conference room. The tall solid back and unique geometric curved legs give these chairs a unique and contemporary style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, office, or any room you might need extra seating. 36-inch h x 17-inch w x 25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.