
Set of Two Gray And Silver Upholstered Polyester Open Back Dining Side Chairs
Mfr # 569411
Zoro # G422356263
product price: $1,149.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
30.5 in
Color
Silver
Depth (In.)
20.5 in
Assembly Required
No Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569411
Zoro #
G422356263
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
30.5 in
Depth (In.)
20.5 in
Width (In.)
23.5 in
Details
Item
Dining Chair
Color
Silver
Assembly Required
No Assembly Needed
Commercial Use
No
Description
This set of two gray and silver upholstered polyester open back dining side chairs is not only good looking, but it also provides long lasting support. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. The open back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30.5-inch H x 23.5-inch W x 20.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.