Shop HOMEROOTS
See all product information
Create Account
Set of Two Gray and Silver Upholstered Velvet Dining Side Chairs
- Mfr # 535360
- Zoro # G122361949
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
21.6
Depth (In.)
19.3
Height (In.)
32-1/2
Assembly Required
Partial Assembly Needed
Application Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 535360
- Zoro #
- G122361949
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Chair
- Color
- Silver
- Assembly Required
- Partial Assembly Needed
- Application Type
- No
Dimensions
- Width (In.)
- 21.6
- Depth (In.)
- 19.3
- Height (In.)
- 32-1/2
Description
Make your dining experience the best with this set of two gray and silver upholstered velvet dining side chairs. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.5-inch H x 21.6-inch W x 19.3-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.