
Set of Two Gray and Walnut Upholstered Faux Leather Open Back Dining Arm Chairs
Mfr # 564980
Zoro # G022357028
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
23 in
Height (In.)
30.5 in
Color
Gray
Width (In.)
22 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564980
Zoro #
G022357028
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
23 in
Height (In.)
30.5 in
Width (In.)
22 in
Details
Color
Gray
Application Type
Yes
Item
Dining Chair
Assembly Required
Full Assembly Needed
Description
Make your dining room stand out with the set of two gray and walnut upholstered faux leather open back dining arm chairs. Complete with open back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30.5-inch h x 22-inch w x 23-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.