Set Of Two Gray and White Octagon Solid Wood Paisley Handmade Serving Tray With Handles

  • Mfr # 526348

  • Zoro # G022363746


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Commercial Use
Yes
Overall Width
18 in
Overall Depth
18 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526348
Zoro #
G022363746
UPC #
-
Country of Origin
India

Dimensions

Overall Width
18 in
Overall Depth
18 in
Overall Height
3 in

Details

Assembly Required
No Assembly Needed
Commercial Use
Yes
Item
Tray

Description

This set of two gray and white octagon solid wood paisley handmade serving tray with handles is beautiful enough to be left out on the counter or shelf when not in use. Decorated with a paisley designed pattern, this piece is not only useful but a great decorative accent as well. Designed with handles for easy transport and convenience. Food safe and versatile, this serving tray is sure to please. This serving tray arrives as a set of two giving you the versatility to use together or separately. 3-inch H x 18-inch W x 18-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.