
Set of Two Gray And White Upholstered Faux Leather Dining Side Chairs
Mfr # 564888
Zoro # G922369381
product price: $413.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
24.21 in
Application Type
No
Height (In.)
42.91 in
Assembly Required
Full Assembly Needed
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
564888
Zoro #
G922369381
UPC #
-
Country of Origin
Malaysia
Dimensions
Depth (In.)
24.21 in
Height (In.)
42.91 in
Width (In.)
18.7 in
Details
Item
Dining Chair
Application Type
No
Assembly Required
Full Assembly Needed
Color
White
Description
Bring this comfortable set of two gray and white upholstered faux leather dining side chairs to your table to enjoy long lasting quality time with your family and friends. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 42.91-inch h x 18.7-inch w x 24.21-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.