Set of Two Gray Galvanized Metal Cylinder Floor Vases, 2PK

  • Mfr # 635604

  • Zoro # G022884173


product price:  $216.99
/pk 2, $108.50/ea
Free Shipping & Returns

Key Features

Width
17.25 in
Vase Type
Floor Vase
Material
Galvanized Steel
Shape
Cylinder
Finish Style
Coat/Paint Distressing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635604
Zoro #
G022884173
UPC #
-
Country of Origin
China

Dimensions

Width
17.25 in
Primary Item Width
17.3 in
Primary Item Height
22 in
Length
22 in
Depth
17.25 in
Size
Lg: L: 17.25" x W: 17.25" x H: 22" Sm: L: 13" x W: 13" x H: 19.5"

Details

Vase Type
Floor Vase
Material
Galvanized Steel
Shape
Cylinder
Finish Style
Coat/Paint Distressing
Item
Vases
Finish
Does Not Apply
Color
Gray
Assembly Required
No
Intended Room
Living Room
Occasion
No Holiday
Pattern
No Pattern and Not Solid Color
Hand Painted
Yes
Watertight
No
Style
Industrial
Commercial Use
Yes

Description

This set of two gray galvanized metal cylinder floor vases is the perfect accent for your living room, bedroom, dining room, or lounge. Crafted from durable galvanized steel, these vases showcase a unique purposeful distressing that adds character and charm. Their cylindrical barrel shape makes them versatile for a variety of floral arrangements, as planters, or as standalone decor items. Whether placed indoors or on a covered patio, these vases will elevate your home aesthetic while providing a stylish rustic and slightly industrial accent to your space. 22.00-inch h x 17.25-inch w x 17.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.