Set of Two Gray Geometric Lattice Wood Hanging Dimensional Sculptures, 2PK

  • Mfr # 516352

  • Zoro # G722885289


product price:  $40.59
/pk 2, $20.30/ea

Key Features

Pattern
Geometric
Depth
1 in
Outdoor Suitability
No
Fringe/Tassels Included
No
Width
33.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
516352
Zoro #
G722885289
UPC #
-
Country of Origin
China

Dimensions

Depth
1 in
Width
33.25 in
Length
18.75 in

Details

Pattern
Geometric
Outdoor Suitability
No
Fringe/Tassels Included
No
Number of Pieces
2
Wall Decor Type
Hanging Dimensional Sculpture
Construction Method
Machine-Made
Color
Gray
Material
Solid Wood
Hooks Included
No
Mirrored
No
Item
Wall Decor
Finish Style
Wood Scoring & Rub Through
Commercial Use
Yes
Orientation
Horizontal and Vertical
Style
Modern
Lighted
No
Assembly Required
No
Shape
Rectangle

Description

Add an air of fashion to your room and rejuvenate the space with this set of two gray geometric lattice wood hanging dimensional sculptures. Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18.75-inch h x 33.25-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.