
Set of Two Gray Glass Cylinder Table Vases, 2PK
Mfr # 632625
Zoro # G222885239
product price: $56.99
/pk 2, $28.50/eaKey Features
Watertight
Yes
Finish
Does Not Apply
Pattern
Solid Color
Shape
Cylinder
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632625
Zoro #
G222885239
UPC #
-
Country of Origin
China
Dimensions
Size
One Size
Depth
4.25 in
Length
8.5 in
Width
4.25 in
Details
Watertight
Yes
Finish
Does Not Apply
Pattern
Solid Color
Shape
Cylinder
Color
Gray
Intended Room
Living Room
Style
Modern
Finish Style
No Distressing
Commercial Use
No
Item
Vases
Assembly Required
No
Material
Glass
Occasion
No Holiday
Hand Painted
No
Vase Type
Table Vase
Description
This set of two gray glass cylinder table vases is the perfect accent for your living room, bedroom, dining room, or lounge. Crafted from high-quality smoky gray translucent colored glass, these vases offer a sleek and modern design that complements any decor style. Each cylinder features a mix of smooth and textural finish in a reverse design that enhances their elegant appearance while providing a sturdy base for floral arrangements or decorative fillers. Their versatile shape allows for creative styling options, whether displayed together or separately, making them an ideal choice for any space in your home. Enjoy the beauty of fresh flowers or unique decor elements with this stunning vase set. 8.50-inch h x 4.25-inch w x 4.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.