
Set of Two Gray Green And Yellow Wood Square Framed Art, 2PK
Mfr # 516380
Zoro # G622884566
product price:Â $134.99
/pk 2, $67.50/ea
Free Shipping & Returns
Key Features
Style
Country
Size
15.5" x 15.5" x 1.5"
Width
15.5 in
Mirrored
No
Wall Decor Type
Framed Art
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
516380
Zoro #
G622884566
UPC #
-
Country of Origin
China
Dimensions
Size
15.5" x 15.5" x 1.5"
Width
15.5 in
Length
15.5 in
Depth
1.5 in
Details
Style
Country
Mirrored
No
Wall Decor Type
Framed Art
Item
Wall Decor
Color
Gray, Green, Yellow
Orientation
Horizontal and Vertical
Material
Wood
Shape
Square
Assembly Required
No
Lighted
No
Finish Style
No Distressing
Hooks Included
No
Number of Pieces
2
Outdoor Suitability
No
Construction Method
Machine-Made
Commercial Use
No
Description
Unique and decorative, this set of two gray green and yellow wood square framed art will leave a lasting impression. Instantly liven up your space with this art that brings color and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15.5-inch h x 15.5-inch w x 1.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.