Set of Two Gray Polyresin Cat And Dog Figurines, 2PK

  • Mfr # 633963

  • Zoro # G022884791


product price: $93.99
/pk 2, $47.00/ea
Free Shipping & Returns

Key Features

Occasion
No Holiday
Pieces per Set
2
Design Motif
Cat, Dog
Construction Method
Machine-Made
Length
14.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633963
Zoro #
G022884791
UPC #
-
Country of Origin
China

Dimensions

Length
14.15 in
Width
8.95 in
Depth
4.05 in

Details

Occasion
No Holiday
Pieces per Set
2
Design Motif
Cat, Dog
Construction Method
Machine-Made
Material
Polyresin
Commercial Use
Yes
Subject
Animals
Color
Gray
Item
Sculptures
Plays Music
No
Assembly Required
No
Finish
Does Not Apply
Hand Painted
No
LED Lighting
No
Sculpture Type
Statue

Description

Unique and decorative, this set of two gray polyresin cat and dog figurines will leave a lasting impression. This figurine makes a great tabletop accent for your coffee table, counter, bookshelf, mantle, or even dining table. A perfect decorative addition for anyone who loves a stylish look and feel. This great feline accent will bring a smile to your face. This adorable dog inspired sculpture will hold a special place in your heart. Great to use on its own or mix with other decorations for the perfect look. 14.15-inch h x 8.95-inch w x 4.05-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.