
Set Of Two Gray Poppies Sketch White Framed Print Wall Art, 2PK
Mfr # 521528
Zoro # G922894104
product price:Â $73.65
/pk 2, $36.83/eaKey Features
Primary Art Material
Paper
Length
11 in
Subject Pattern
Poppies
Number of Pieces Included
2
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521528
Zoro #
G922894104
UPC #
-
Country of Origin
United States
Dimensions
Length
11 in
Width
9 in
Depth
1 in
Details
Primary Art Material
Paper
Subject Pattern
Poppies
Number of Pieces Included
2
Set Type
Single Piece Item
Shape
Rectangle
Subject
Plants & Flowers
Commercial Use
Yes
Assembly Required
No Assembly Needed
Material
Double Matted
Color
Gray
Item
Wall Art
Art Type
Print
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Description
The set of two gray poppies sketch white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11-inch H x 9-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.