Shop HOMEROOTS
See all product information
Create Account
Set of Two Gray Resin Duck Outdoor Statues
- Mfr # 721385
- Zoro # G523440625
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Depth
8.75 in
Theme
Animal
Style
Craftsman
Holiday / Occasion
No Holiday
Animal Type
Duck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721385
- Zoro #
- G523440625
- UPC #
- -
- Country of Origin
- China
- Theme
- Animal
- Item
- Outdoor Accessories-Decor-Garden-Games
- Style
- Craftsman
- Holiday / Occasion
- No Holiday
- Animal Type
- Duck
- Handmade
- No
- Assembly Required
- No Assembly Needed
- Additional Embellishments
- No Additional Embellishments
- Outdoor Decor Accessories Type
- Statue
- Includes
- 2
- Purposeful Distressing Type
- No Distressing
- Commercial Use
- No
- Reversible
- No
- UV Resistant
- No
- Color
- Gray
- Material
- Polyresin
- Lighted
- No
Dimensions
- Depth
- 8.75 in
- Width
- 5.75 in
- Length
- 18.75 in
Description
Set of two gray resin duck outdoor statues offers a charming addition to your garden decor. Crafted from durable polyresin that is made to like like cement or stone, these statues ensure longevity even in varying weather conditions. Bring a whimsical touch to your outdoor space. Perfect for nature lovers, these cute ducks are ideal for enhancing pathways, flower beds, or patios and are sure to draw attention and spark conversation among guests. These delightful outdoor accessories create a serene ambiance while showcasing your unique style. Their lifelike design adds an element of fun and cheerfulness to your home's exterior. Elevate your garden's charm with this delightful set today. 18.75-inch h x 5.75-inch w x 8.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.