
Set of Two Gray Ribbed Cotton Throw Pillow With Fringe, 2PK
Mfr # 554606
Zoro # G622810480
product price: $81.19
/pk 2, $40.60/ea
Free Shipping & Returns
Key Features
Pattern
Ribbed
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Size
20 x 20 in
Fill Material
Unavailable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554606
Zoro #
G622810480
UPC #
-
Country of Origin
India
Dimensions
Size
20 x 20 in
Depth
4 in
Length
20 in
Width
20 in
Details
Pattern
Ribbed
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Fill Material
Unavailable
Style
Transitional
Item
Accent Throw Pillow
Closure Type
Zipper
Reversible
No
Type
Pillow Cover and Insert
Material
Cotton
Color
Gray
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable set of two gray cotton throw pillow with fringe. The gray coloring of the extremely durable and long lasting cotton pillows will add dimension and texture to your space. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 20-inch H x 20-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.