Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Of Two Gray Wood Wall Mounted Floating Shelves

  • Mfr # 634536

  • Zoro # G422353002


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Height
10 in
Material
Manufactured Wood
Depth
36 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634536
Zoro #
G422353002
UPC #
-
Country of Origin
China

Dimensions

Height
10 in
Depth
36 in
Width
9 in

Details

Item
Wall Mounted Shelve
Material
Manufactured Wood
Color
Gray

Description

The 9-inch gray wood wall mounted floating shelf adds a touch of elegance to any space. Designed for versatility, it effortlessly fits in living rooms, bedrooms, bathrooms, and offices. Crafted from high-quality manufactured wood, this shelf ensures durability while maintaining a chic aesthetic. Its traditional style seamlessly blends with various decor themes, making it a perfect choice for those who appreciate classic design. The subtle gray color enhances the beauty of your wall while providing a stylish platform for displaying your favorite decor items. This floating shelf not only saves valuable floor space but also transforms empty walls into beautiful focal points. Elevate your home decor with this functional and stylish addition to your interiors. 10-inch h x 9-inch w x 36-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.