
Set Of Two Great Outdoors Nature or Winter Forest 2 White Framed Print Wall Art, 2PK
Mfr # 416033
Zoro # G422895212
product price:Â $129.99
/pk 2, $65.00/ea
Free Shipping & Returns
Key Features
Wall Mounting Hardware Included
No
Length
33 in
Number of Pieces Included
2
Shape
Rectangle
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
416033
Zoro #
G422895212
UPC #
-
Country of Origin
United States
Dimensions
Length
33 in
Depth
1 in
Width
22 in
Details
Wall Mounting Hardware Included
No
Item
Wall Art
Number of Pieces Included
2
Shape
Rectangle
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Art Type
Print
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Subject
Landscape & Nature
Material
Wood Print On Paper
Color
Green, Brown, Yellow, Purple, Pink, Blue
Description
The set of two great outdoors nature or winter forest 2 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 33-inch H x 22-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.