
Set Of Two Great Outdoors Nature or Winter Forest 3 Black Framed Print Wall Art, 2PK
Mfr # 416034
Zoro # G122894515
product price:Â $129.99
/pk 2, $65.00/ea
Free Shipping & Returns
Key Features
Primary Art Material
Paper
Depth
1 in
Material
Wood Print On Paper
Length
33 in
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
416034
Zoro #
G122894515
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
33 in
Width
22 in
Details
Primary Art Material
Paper
Material
Wood Print On Paper
Art Type
Print
Assembly Required
No Assembly Needed
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Shape
Rectangle
Wall Mounting Hardware Included
No
Color
Green, Brown, Yellow, Purple, Pink, Blue
Number of Pieces Included
2
Subject
Landscape & Nature
Item
Wall Art
Description
Unique and decorative, this set of two great outdoors nature or winter forest 3 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 33-inch H x 22-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.