Shop HOMEROOTS
See all product information
Create Account
Set Of Two Great Outdoors Nature or Winter Forest 4 Black Framed Print Wall Art, 2PK
- Mfr # 416035
- Zoro # G422888290
product price:Â
$
141.99
/pk of 2, $71.00/ea
Free Shipping & Returns
Key Features
Length
33 in
Depth
1 in
Number of Pieces Included
2
Subject
Landscape & Nature
Material
Wood Print On Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 416035
- Zoro #
- G422888290
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces Included
- 2
- Subject
- Landscape & Nature
- Material
- Wood Print On Paper
- Item
- Wall Art
- Primary Art Material
- Paper
- Assembly Required
- No Assembly Needed
- Shape
- Rectangle
- LED/Illuminated
- No
- Set Type
- Gallery Wall Art Set
- Wall Mounting Hardware Included
- No
- Art Type
- Color
- Green, Brown, Yellow, Purple, Pink, Blue
Dimensions
- Length
- 33 in
- Depth
- 1 in
- Width
- 22 in
Description
Add an air of fashion to your room and rejuvenate the space with this set of two great outdoors nature or winter forest 4 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 33-inch H x 22-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.