
Set of Two Green and Black Chenille And Metal Partially Open Back Dining Side Chairs, 2PK
Mfr # 694689
Zoro # G922811637
product price:Â $154.99
/pk 2, $77.50/ea
Free Shipping & Returns
Key Features
Width (In.)
21.46 in
Stackable
No
Natural Variation Type
No Natural Variation
Depth (In.)
19.29 in
Upholstered
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
694689
Zoro #
G922811637
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
21.46 in
Depth (In.)
19.29 in
Height (In.)
31.89 in
Details
Stackable
No
Finish
Matte
Natural Variation Type
No Natural Variation
Upholstered
Yes
Dining Chair Type
Side Chair
Material
Chenille
Leg Color
Black
Set
Yes
Seat Color
Green
Seating Frame Material
Metal
Upholstery Color
Green
Wheels Included
No
Leg Material
Metal
Capacity
300 lb
Seat Material
Upholstery
Color
Black
Purposeful Distressing Type
No Distressing
Back Style
Solid Back
Number of Chairs Included
2
Description
Out with the old and in with the new, this set of two green and black chenille and metal partially open back dining side chairs can perfectly suit any dining table. These side chairs have a slightly curved and supportive partial back with no arms so they easily fit around the table. The soft and durable upholstery and partially open back gives this chair breathability and creates a unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the living room, bedroom, foyer, office, or any room you might need extra seating. 31.89-inch h x 21.46-inch w x 19.29-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.