Set of Two Green and Black Corduroy and Solid Wood Dining Side Chairs, 2PK

  • Mfr # 716277

  • Zoro # G222811702


product price: $479.99
/pk 2, $240.00/ea
Free Shipping & Returns

Key Features

Finish
Matte
Set
Yes
Leg Material
Metal
Color
Green
Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716277
Zoro #
G222811702
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
32.5 in
Depth (In.)
23.2 in
Width (In.)
18.7 in

Details

Finish
Matte
Set
Yes
Leg Material
Metal
Color
Green
Capacity
250 lb
Wheels Included
No
Upholstered
Yes
Material
Corduroy
Natural Variation Type
No Natural Variation
Seating Frame Material
Manufactured Wood
Purposeful Distressing Type
No Distressing
Leg Color
Black
Stackable
No
Seat Color
Green
Seat Material
Upholstery
Upholstery Color
Green
Dining Chair Type
Side Chair
Back Style
Solid Back
Arms
No
Number of Chairs Included
2

Description

Make your kitchen or dining room stand out with the set of two green and black corduroy and solid wood dining side chairs. Featuring a unique and modern design, these armless side chairs can easily fit around the table, but are also great to be used as an accent in living room or bedroom. Complete with full supportive back, armless design, and soft and textural corduroy upholstery, these chairs not only look good, but are comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.50-inch h x 18.70-inch w x 23.20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.