Shop HOMEROOTS
See all product information
Create Account
Set of Two Green and Black Faux Leather and Wood Dining Arm Chairs, 2PK
Mfr # 716265
Zoro # G422811618
product price:Â
$
484.99
/pk of 2, $242.50/ea
Free Shipping & Returns
Key Features
Material
Faux Leather
Color
Green
Width (In.)
21.6 in
Depth (In.)
24.2 in
Height (In.)
32.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716265
- Zoro #
- G422811618
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 21.6 in
- Depth (In.)
- 24.2 in
- Height (In.)
- 32.7 in
Details
- Material
- Faux Leather
- Color
- Green
- Finish
- Matte
- Back Style
- Solid Back
- Set
- Yes
- Leg Color
- Black
- Seat Color
- Green
- Capacity
- 250 lb
- Number of Chairs Included
- 2
- Purposeful Distressing Type
- No Distressing
- Natural Variation Type
- No Natural Variation
- Stackable
- No
- Leg Material
- Metal
- Seat Material
- Upholstery
- Wheels Included
- No
- Seating Frame Material
- Manufactured Wood
- Upholstery Color
- Green
- Upholstered
- Yes
- Arms
- Yes
- Dining Chair Type
- Arm Chair
Description
Make your dining room stand out with the set of two green and black faux leather and wood dining arm chairs. Complete with full and supportive back, this chair not only looks good but is comfortable. Featuring a stylish look inspired by mid-century Modern design, these high quality chairs can also be used as a stylish accent in living room, office, or bedroom. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.70-inch h x 21.60-inch w x 24.20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.