
Set of Two Green and Black Marble and Metal Round Nested Tables (Discontinued)
- Mfr # 632675
- Zoro # G222358818
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
632675
Zoro #
G222358818
UPC #
-
Country of Origin
India
Dimensions
Length
16 in
Height
18 in
Width
16 in
Details
Tabletop Color
Green Black
Item
End-Side Table
Commercial Use
No
Assembly Required
No Assembly Needed
Description
Show off your exquisite taste with this set of two green and black marble and metal round nested tables. The nesting feature is a great space saver for when not in use. The black coloration of the high quality metal base marries nicely with the green marble top. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 18-inch h x 16-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.