
Set of Two Green and Black Upholstered Fabric Dining Side Chairs, 2PK
Mfr # 568013
Zoro # G322811619
product price: $225.99
/pk 2, $113.00/ea
Free Shipping & Returns
Key Features
Natural Variation Type
No Natural Variation
Leg Color
Black
Material
Fabric
Width (In.)
19.3 in
Seating Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568013
Zoro #
G322811619
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
19.3 in
Height (In.)
30.5 in
Depth (In.)
19.5 in
Details
Natural Variation Type
No Natural Variation
Leg Color
Black
Material
Fabric
Seating Frame Material
Metal
Wheels Included
No
Dining Chair Type
Side Chair
Purposeful Distressing Type
No Distressing
Stackable
No
Seat Material
Metal
Upholstered
Yes
Leg Material
Metal
Finish
Matte
Back Style
Solid Back
Number of Chairs Included
2
Capacity
250 lb
Arms
No
Color
Green, Black
Seat Color
Green
Set
Yes
Upholstery Color
Green
Description
Bring this comfortable set of two green and black upholstered fabric dining side chairs to your table to enjoy long lasting quality time with your family and friends. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30.50-inch h x 19.30-inch w x 19.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.