Set of Two Green and Brown Velvet and Steel Dining Side Chairs, 2PK

  • Mfr # 719345

  • Zoro # G722811585


product price:  $186.99
/pk 2, $93.50/ea
Free Shipping & Returns

Key Features

Material
Velvet
Color
Green
Width (In.)
18.1
Depth (In.)
16.9
Height (In.)
32.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
719345
Zoro #
G722811585
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
18.1
Depth (In.)
16.9
Height (In.)
32.7

Details

Material
Velvet
Color
Green
Finish
Matte
Upholstered
Yes
Arms
No
Natural Variation Type
No Natural Variation
Capacity
250 lb
Wheels Included
No
Seat Color
Green
Upholstery Color
Green
Dining Chair Type
Side Chair
Back Style
Solid Back
Leg Material
Steel
Seating Frame Material
Steel
Seat Material
Upholstery
Purposeful Distressing Type
No Distressing
Set
Yes
Stackable
No
Number of Chairs Included
2
Leg Color
Brown

Description

Out with the old and in with the new, this set of two green and brown velvet and steel dining side chairs can perfectly suit any dining table. The side chair has no arms so it can easily fit around the table, but is also a great style to use as an accent in living room or bedroom. Featuring a high supportive back, soft and durable velvet upholstery with two channel stitched pleats, and brown wood-look metal legs. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, office, or any room you might need extra seating. 32.70-inch h x 18.10-inch w x 16.90-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.