
Set Of Two Green and Gold Genuine Marble and Iron Round Frame Nested Coffee Tables, 2PK
Mfr # 716251
Zoro # G822832510
product price:Â $687.99
/pk 2, $344.00/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Tabletop Color
Green
Tabletop Material
Genuine Marble
Width
32 in
Hand Crafted
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
716251
Zoro #
G822832510
UPC #
-
Country of Origin
India
Dimensions
Width
32 in
Height
18.75 in
Length
32 in
Details
Style
Contemporary
Tabletop Color
Green
Tabletop Material
Genuine Marble
Hand Crafted
Yes
Assembled/Unassembled
Unassembled
Assembly Required
Full Assembly Needed
Queen Anne Legs
No
Wheels Included
No
Shape
Round
Finish
Glossy
Leg Color
Gold
Leg Type
Frame
Item
Coffee Tables
Commercial Use
Yes
Coffee Table Type
Coffee Table
Frame Material
Iron
Weight Capacity
250 lb
Description
Optimize your space with the set of two green and gold genuine marble and iron round frame nested coffee tables that nest into each other easily and fashionably when not in use. Quality construction from the gold iron base combines with green genuine marble of the top to give this table a fresh and updated look. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18.75-inch h x 32.00-inch w x 32.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.