
Set of Two Green And White Dolomite Striped 4 Ounce Round Pot Planters, 2PK
Mfr # 517987
Zoro # G022892734
product price:Â $37.99
/pk 2, $19.00/eaKey Features
Material
Dolomite
Length
5.5 in
Purposeful Distressing Type
No Distressing
Interior Height
5.75
Natural Variation Type
No Natural Variation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
517987
Zoro #
G022892734
UPC #
-
Country of Origin
China
Dimensions
Length
5.5 in
Interior Height
5.75
Width
5.5 in
Height
5.75 in
Details
Material
Dolomite
Purposeful Distressing Type
No Distressing
Natural Variation Type
No Natural Variation
Planter Type
Pot Planter
Drain Plug Included
No
Self Watering
No
Commercial Use
No
Color
Green, White
Includes
2 Planters
Shape
Round
Item
Indoor Planters
Assembly Required
No
With Wheels
No
Style
Modern
Drainage Holes
No
Pattern
Striped
Capacity
4.4329 lb
For Use In
Living Room
Description
Set of two green and white dolomite striped 4 ounce round pot planters brings a fresh touch to any indoor space. These round planters are designed to elevate your home decor while showcasing your favorite plants. With a generous capacity they provide ample room for growth and display. Crafted from durable dolomite, these planters combine practicality with style, ensuring longevity. Their modern design features a chic green and white striped pattern, making them an eye-catching addition to your living area or office. This set includes two planters, perfect for creating a cohesive look in your home environment. 5.75-inch h x 5.5-inch w x 5.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.